Distribution Block, 3-Pole, 115A, 600V

Item #: 0170654

Cat #: 1413400

UPC: 784337141345

Call for price
Company wide:
0 in stock
Documents & Guides
Distribution Block, 3-Pole, 115 Amps, 600V, Line Side: (1) 2 - 14 AWG, Load Side: (4) 10 - 18 AWG

Overview

Distribution Block, 3-Pole, 115 Amps, 600V, Line Side: (1) 2 - 14 AWG, Load Side: (4) 10 - 18 AWG
Marathon Special Products is an industry leader for supplying power blocks, terminal blocks, and fuse holders in North America. We've achieved this by providing one of the broadest line offerings with various sizes, terminal styles, electrical ratings and features
Also known as: 784337141345, 1413400, MRT1413400

Specifications

Amps: 115
Mounting: Surface
Color: Black
Allowable Gauge Range: 14 - 2
Amps: 115
Color: Black
Mounting: Surface
Allowable Gauge Range: 14 - 2

Customer Reviews

No reviews for this product
(0)