Linear Track, White, 4'

Item #: 0170653

Cat #: 9435-15

UPC: 785652943553

$ 0.67 EA
Clearance
Price good while supplies last
Company wide:
61 in stock
Documents & Guides
48'' Width: 1/2'' Height: 1/4'' - White. 4 Feet of Noryl Track to Support Cable and Lampholders. Nail, staple or use 9862 screws.

Overview

48'' Width: 1/2'' Height: 1/4'' - White. 4 Feet of Noryl Track to Support Cable and Lampholders. Nail, staple or use 9862 screws.

Noryl track to support Ambiance Lx cable and lampholders. Nail, staple or use 9862 screws, through nine pre-drilled holes to attach track to surface. High endurance double-faced tape is available for installation on glass and other smooth surfaces. Track may be flexed, notched, curved, and easily cut for various applications. Use with 9439 track cover for a concealed raceway or conduit cover.

Also known as: 785652943553, 9435-15, AMB943515

Specifications

Length: 4 ft, 48 in
Color: White
Length: 4 ft, 48 in
Color: White