Cylindrical Stacklight LED

Item #: 0170639

Cat #: E26S123

UPC: 782114266335

Company wide:
0 in stock
Documents & Guides
Led, White, Cylindrical, Steady Only, 24 Vac/vdc, Used With LED Stacklight Lightmodules

Overview

Led, White, Cylindrical, Steady Only, 24 Vac/vdc, Used With LED Stacklight Lightmodules
Also known as: 782114266335, E26S123, CUTE26S123

Specifications

Volts DC: 24
Color: White
Volts AC: 24
Light Technology: LED
Volts DC: 24
Volts AC: 24
Color: White
Light Technology: LED