This product has been discontinued.

Panduit PLT4S-C86 Metal Detectable Cable, 100/PK
Item #: 0170625
Cat #: PLT4S-C86
UPC: 074983030033
Company wide:
0
in stock
Discontinued
Documents & Guides
Pan-Ty« locking tie, standard cross section, 14.5 (368mm) length, metal detectable nylon 6.6, light blue, 100/PK
Overview
Pan-Ty« locking tie, standard cross section, 14.5 (368mm) length, metal detectable nylon 6.6, light blue, 100/PK
Panduit PLT4S-C86 Metal Detectable Cable Ties are designed to help the food, beverage and pharmaceutical industries meet product manufacturing safety standards. Featuring metal impregnated material, these metal detectable products are identifiable by metal detection equipment. Additionally, the distinct blue color facilitates quick visual detection. Standard cross section, 14.4” (366mm) length. Made of metal detectable Nylon 6.6, are light blue in color, and come in packages of 100.
Also known as: 074983030033, PLT4S-C86, PDTPLT4SC86
Specifications
| Width: | 0.190 in |
| Size: | Standard |
| Color: | Light Blue |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Length: | 14.400 in |
| Product Thickness: | 0.052 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.190 in |
| Color: | Light Blue |
| Material: | Nylon |
| Product Thickness: | 0.052 in |
| Size: | Standard |
| Weight Capacity: | 50 lbs |
| Length: | 14.400 in |
| Family / Style: | Pan-Ty® |