Type P Cable

Item #: 0170597

Cat #: 1004TYPEP

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
1/0 4 Conductor Bostrig 125 TYPE P XLPE/NEO, Direct Burial Type TC-ER XHHW-2 Sun Resistant 600 volt, Spec 245/1309 FX11ON-106 600V 110C -40C Ft4 IEC 1000V Cable Diameter: 1.51".

Overview

1/0 4 Conductor Bostrig 125 TYPE P XLPE/NEO, Direct Burial Type TC-ER XHHW-2 Sun Resistant 600 volt, Spec 245/1309 FX11ON-106 600V 110C -40C Ft4 IEC 1000V Cable Diameter: 1.51".
Also known as: 1004TYPEP

Specifications

Material: Copper
Gauge: 1/0 AWG
Conductors: 4
Material: Copper
Conductors: 4
Gauge: 1/0 AWG