Flexible Control Cable, Type P, 10/4 AWG, Armored

Item #: 0170591

Cat #: 10-4 TYPE P

UPC:

Company wide:
0 in stock
Documents & Guides
Offshore & Marine Shipboard Cable, IEEE 1580 Type P MOR Polyrad XT-125 Flexible Control Cable, Armored & Sheathed, 600V, 10 AWG, 4 Core, T-75126, 600V/1000V

Overview

Offshore & Marine Shipboard Cable, IEEE 1580 Type P MOR Polyrad XT-125 Flexible Control Cable, Armored & Sheathed, 600V, 10 AWG, 4 Core, T-75126, 600V/1000V
Also known as: 10-4 TYPE P

Specifications

Gauge: 10 AWG
Color: Metallic
Length: Cut to Length
Conductors: 1
Material: Soft Drawn Copper
Gauge: 10 AWG
Length: Cut to Length
Material: Soft Drawn Copper
Color: Metallic
Conductors: 1