Flexible Telescoping Head Flashlight

Item #: 0170586

Cat #: FLEXHEAD3LED

UPC: 749414705865

Call for price
Company wide:
75 in stock
Documents & Guides
No Documents Available
Flexible Telescoping Head Flashlight, Bulb Type: LED, Body Color: Blue, Light Color: White, Length: 6.75" - 22.25", Lumens: 6, Run Time: 3.5 Hours, Power Requirements: (4) LR44 Batteries Included

Overview

Flexible Telescoping Head Flashlight, Bulb Type: LED, Body Color: Blue, Light Color: White, Length: 6.75" - 22.25", Lumens: 6, Run Time: 3.5 Hours, Power Requirements: (4) LR44 Batteries Included
Also known as: 749414705865, FLEXHEAD3LED, GBXFLEXHEAD3LED

Specifications

Type: LED, Flashlight
Color: White
Lumens: 6
Type: LED, Flashlight
Lumens: 6
Color: White