Power Distribution Block, Dual Rated, 2 Pole

Item #: 0170569

Cat #: PDB-26-2/0-2

UPC: 783669711189

$ 260.94 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, Dual Rated, Line Conductor Range 2/0-12, Load Range 2-14, 2 Ports Per Pole Line Side, 6 Ports Per Pole Load Side, 2 Pole, UL, CSA

Overview

Power Distribution Block, Dual Rated, Line Conductor Range 2/0-12, Load Range 2-14, 2 Ports Per Pole Line Side, 6 Ports Per Pole Load Side, 2 Pole, UL, CSA
Also known as: 783669711189, PDB-26-2/0-2, ILSPDB26202

Features & Benefits

  • Rated for copper or aluminum conductors
  • Lay-in primary ports allow feed through of two primary conductors with no need to break the main feeder cable
  • Valox insulating base provides a high degree of impact resistance with superior insulating qualities

Specifications

Poles: 2
Color: Black
Standards: California Proposition 65
Poles: 2
Standards: California Proposition 65
Color: Black