7W MR16 LED Lamp, 27K

Item #: 0170560

Cat #: LED712VMR16V27KFL

UPC: 762148270065

$ 5.00 EA
Clearance
Price good while supplies last
Company wide:
48 in stock
LED MR16: Dimmable; 7W, 480 Lumen, 12V, 2700K, 40º Beam, 80 CRI, 50W Equivalent. TCP ELITE Series LED Dimmable 7W 12V MR16 Lamp

Overview

LED MR16: Dimmable; 7W, 480 Lumen, 12V, 2700K, 40º Beam, 80 CRI, 50W Equivalent. TCP ELITE Series LED Dimmable 7W 12V MR16 Lamp
Also known as: 762148270065, LED712VMR16V27KFL, TCPLED712VMR16V27K

Specifications

Shape: MR16 (Mini Reflector)
Wattage: 7
Lumens: 480
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Lumens: 480
Color Temperature: 2700 (Warm White)
Wattage: 7
Color Rendering Index (CRI): 80
Base: 2-Pin (GU5.3)