3W MR11 LED Lamp, 27K

Item #: 0170539

Cat #: 81093

UPC: 807154810932

$ 21.80 EA
Company wide:
0 in stock
Documents & Guides
MR11Ftd/827/LED 81093 LED MR11 3W 30Deg 2700K Gu4 ProLED

Overview

MR11Ftd/827/LED 81093 LED MR11 3W 30Deg 2700K Gu4 ProLED
Also known as: 807154810932, 81093, HCO81093

Specifications

Shape: MR11 (Mini Reflector)
Wattage: 3
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin (GU4)
Shape: MR11 (Mini Reflector)
Color Temperature: 2700 (Warm White)
Base: 2-Pin (GU4)
Wattage: 3
Light Technology: LED