RAB FFLED80 FUTURE FLOOD 80W LED CO

Item #: 0170514

Cat #: FFLED80

UPC: 019813315041

Company wide:
0 in stock
Documents & Guides

Overview

RABFFLED80
Also known as: 019813315041, FFLED80, RABFFLED80

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 80
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 10382
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Light Technology: LED
Wattage: 80
Color: Bronze
Lumens: 10382