Ring Tongues, Nylon-Insulated, WR: 6, Stud Size: 3/8

Item #: 0170493

Cat #: MN6-38RK

UPC: 054007082750

$ 1.72 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Nylon-Insulated, Wire Range: 6, Stud Size: 3/8, Color: Blue, 200/PK

Overview

Ring Tongues, Nylon-Insulated, Wire Range: 6, Stud Size: 3/8, Color: Blue, 200/PK

3M™ Scotchlok™ Color-Coded Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a nylon-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 054007082750, MN6-38RK, MMMMN638RK

Specifications

Color: Blue
Material: Nylon
Allowable Gauge Range: 8
Color: Blue
Allowable Gauge Range: 8
Material: Nylon