Ring Tongues, Nylon-Insulated, WR: 6, Stud Size: 10

Item #: 0170490

Cat #: MN6-10R/SK

UPC: 054007082729

$ 2.16 EA
Company wide:
1,005 in stock
Documents & Guides
Ring Tongues, Nylon-Insulated, Wire Range: 6, Stud Size: 10, Color: Blue, 200/PK

Overview

Ring Tongues, Nylon-Insulated, Wire Range: 6, Stud Size: 10, Color: Blue, 200/PK

3M™ Scotchlok™ Color-Coded Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a nylon-insulated, brazed-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 054007082729, MN6-10R/SK, MMMMN610RSK

Specifications

Color: Blue
Material: Nylon
Stud Size: #10
Allowable Gauge Range: 6
Color: Blue
Stud Size: #10
Material: Nylon
Allowable Gauge Range: 6