M18 FUEL™ 1-1/2" Magnetic Drill Kit

Item #: 0170470

Cat #: 2787-22

UPC: 045242346493

Company wide:
0 in stock
Documents & Guides
Fuel Magnetic Drill, M18, Cordless, RPM: 400/690, Voltage: 18V, Chuck: 1/2" Single Sleeve - Ratcheting Lock, Weight: 5 lbs, Self-Powered Magnet Base Operates Independently of Power Source and Delivers up to 2,000 lbs. of Holding Force, Includes: (1) M18 Batteries, Multi-Voltage Charger, Chuck Key, 3/4" Weldon to 1/2" Chuck Adapter, Lubrication Tank, Safety Strap, 1" Retractable Pilot Pin, Carrying Case & Tool

Overview

Fuel Magnetic Drill, M18, Cordless, RPM: 400/690, Voltage: 18V, Chuck: 1/2" Single Sleeve - Ratcheting Lock, Weight: 5 lbs, Self-Powered Magnet Base Operates Independently of Power Source and Delivers up to 2,000 lbs. of Holding Force, Includes: (1) M18 Batteries, Multi-Voltage Charger, Chuck Key, 3/4" Weldon to 1/2" Chuck Adapter, Lubrication Tank, Safety Strap, 1" Retractable Pilot Pin, Carrying Case & Tool

The M18 FUEL™ 1-1/2 in. Magnetic drill drills faster than the number 1 corded competitor, delivers the strongest magnetic hold on 1/4 in. steel providing a safer drilling environment in this material and drills over (40) 13/16 in. holes per charge. The M18 FUEL™ 1-1/2 in. Magnetic drill driver safer drilling on 1/4 in. steel by providing the industry’s strongest holding force on this material. By utilizing permanent magnets, the magnetic base operates without electricity; ensuring that the magnet does not deactivate if the battery is drained. Equipped with auto-stop lift-off detection, power to the motor is automatically cut if excess rotational motion is detected while drilling. Powered by a Milwaukee POWERSTATE brushless motor, both drills are faster than their corded counterparts and deliver the same 1-1/2 in. annular cutter capacity. REDLINK PLUS intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM XC5.0 batteries provide over (40) 13/16 in. holes in 1/4 in. steel, while delivering the most durable pack construction on the market and over 2X more recharges than the leading competitor.

Also known as: 045242346493, 2787-22, MIL278722, Mag drill , Slug buster

Specifications

Type: Magnetic Drill, Kit
Volts DC: 18
Type: Magnetic Drill, Kit
Volts DC: 18