Ah6808udac In NEMA 1 Enclosure

Item #: 0170449

Cat #: AH6808GDAC

UPC: 040893123806

$ 82.67 EA
Company wide:
0 in stock
Documents & Guides
AH6808UDAC in NEMA 1 Enclosure 3123806

Overview

AH6808UDAC in NEMA 1 Enclosure 3123806
Also known as: 040893123806, AH6808GDAC, CWDAH6808GDAC

Specifications

Poles: 2
Material: Painted Steel
Mounting: Surface
Amps: 20/30
Volts AC: 600
Poles: 2
Mounting: Surface
Volts AC: 600
Material: Painted Steel
Amps: 20/30