1-Light Mini-Pendant, 100W, 120V, Antique Nickel Finish

Item #: 0170442

Cat #: P5173-81

UPC: 785247159079

Call for price
Company wide:
0 in stock
Documents & Guides
1-Light Mini-Pendant, 100 Watt, 120 Volt, Antique Nickel Finish, Clear Double Grismatic Glass Shade, 75 Inch Overall Height With Stem

Overview

1-Light Mini-Pendant, 100 Watt, 120 Volt, Antique Nickel Finish, Clear Double Grismatic Glass Shade, 75 Inch Overall Height With Stem
Also known as: 785247159079, P5173-81, PROP517381

Specifications

Wattage: 100
Color: Gray
Standards: California Proposition 65
Wattage: 100
Standards: California Proposition 65
Color: Gray