Slide Dimmer, 300W, 3-Way, Skylark, Ivory

Item #: 0170435

Cat #: SELV-303P-IV

UPC: 027557330428

$ 103.58 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Ivory

Overview

Skylark Slide Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Ivory

Skylark Dimmer with On/Off Switch, Electronic Low-Voltage, 3-way, preset, 120V/300W in ivory

Also known as: 027557330428, SELV-303P-IV, LUTSELV303PIV

Specifications

Type: 3-Way, Slide, Low Voltage, Electronic, Rocker Switch
Volts AC: 120
Mounting: Surface
Wattage: 300
Color: Ivory
Type: 3-Way, Slide, Low Voltage, Electronic, Rocker Switch
Mounting: Surface
Color: Ivory
Volts AC: 120
Wattage: 300