Decorator Dimmer, 800W, Magnetic, Diva, White

Item #: 0170432

Cat #: DVLV-103P-WH

UPC: 027557687898

$ 126.07 EA
Company wide:
0 in stock
Documents & Guides
Diva Decorator Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, White

Overview

Diva Decorator Dimmer, 800W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, White

Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, 3-way, 120V/1000VA (800W) in white

Also known as: 027557687898, DVLV-103P-WH, LUTDVLV103PWH

Specifications

Volts AC: 120
Mounting: Surface
Wattage: 800
Color: White
Family / Style: Diva
Volts AC: 120
Wattage: 800
Family / Style: Diva
Mounting: Surface
Color: White