Rotary Hammer

Item #: 0170431

Cat #: D25263K

UPC: 885911379878

Company wide:
0 in stock
Documents & Guides
Rotary Hammer, D-Handle, Chuck: SDS, BPM: 0 - 53500, RPM: 0 - 1450, Impact Energy: 3.0 ft-lbs, Voltage: 120 AC, Current: 8.5 Amps, Weight: 6.8 lbs, Optimal Drilling: 1/4"-3/4"

Overview

Rotary Hammer, D-Handle, Chuck: SDS, BPM: 0 - 53500, RPM: 0 - 1450, Impact Energy: 3.0 ft-lbs, Voltage: 120 AC, Current: 8.5 Amps, Weight: 6.8 lbs, Optimal Drilling: 1/4"-3/4"

D25263K 1-1/8-in SDS+ rotary hammer kit is a light weight, low vibration, high-performance drill designed for demands of todays contractor. The durable German engineered mechanism delivers 3.0 joules of impact energy that delivers up to 15% faster speed of application that professionals demand. The active vibration control technology employed delivers reduced user vibration for less user fatigue and greater productivity.

Also known as: 885911379878, D25263K, DEWD25263K

Specifications

Diameter: 3/4 in, 1/2 in, 1/4 in
Volts AC: 120
Type: Rotary Hammer
Diameter: 3/4 in, 1/2 in, 1/4 in
Type: Rotary Hammer
Volts AC: 120