Metal Halide Lamp, Pulse Start, ED28, 175W, Clear

Item #: 0170416

Cat #: M175PSUED28

UPC: 046135640438

Call for price
Company wide:
0 in stock
Metal Halide Lamp, Pulse Start, 175 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 13500, CRI: 65, Color Temperature: 4500K, Lamp Finish: Clear, ANSI Code: M152/E, Standard Case Qty: 6 *Sylvania Part # 64043*

Overview

Metal Halide Lamp, Pulse Start, 175 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 13500, CRI: 65, Color Temperature: 4500K, Lamp Finish: Clear, ANSI Code: M152/E, Standard Case Qty: 6 *Sylvania Part # 64043*
Also known as: 046135640438, M175PSUED28, SYLM175PSUED28

Specifications

Type: Pulse Start
Color: Clear
Lumens: 13500
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Wattage: 175
Color Rendering Index (CRI): 65
ANSI Code: M152/E
Color Temperature: 4500 (Cool White)
Light Technology: HID
Type: Pulse Start
Lumens: 13500
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 65
Color Temperature: 4500 (Cool White)
Color: Clear
Base: Mogul Screw (E39)
Wattage: 175
ANSI Code: M152/E
Light Technology: HID