35A, 3P, 240V, Type BAB, 10 kAIC, Bolt On

Item #: 0170403

Cat #: BAB3035H

UPC: 786679303351

$ 358.39 EA
Company wide:
21 in stock
Documents & Guides
35 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC

Overview

35 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC

EATON bolt-on miniature circuit breakers offer superior protection for panelboards. They are also switching duty rated for 120 VAC fluorescent light applications. Easy to securely install. Choose from 1, 2 or 3-pole designs. Built and listed to UL 489. All products 15 to 100 A are HACR rated. Choose from Bolt-on types BAB, QBHW, HBAX and HBAW.

Also known as: 786679303351, BAB3035H, CUTBAB3035H

Specifications

Poles: 3
Amps: 35
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 35
Mounting: Bolt On