Mini Split, Indoor Unit, Single/Multi Zone, Ceiling Mount - Recessed

Item #: 0170400

Cat #: CS-E12RB4UW

UPC: 885170233737

Clearance
Price good while supplies last
Company wide:
1 in stock
Ceiling Recessed Heat Pump, Unit Only, Indoor, High CFM: 370/390, 230/208V, SEER Rating: 18, Cooling Capacity: 11,900 BTU, Heating Capacity: 13,600 BTU, Includes: Wireless Remote Controller. ***Requires EPA Section 608 certification for installation ***CZ-BT20U Grill Sold Separately

Overview

Ceiling Recessed Heat Pump, Unit Only, Indoor, High CFM: 370/390, 230/208V, SEER Rating: 18, Cooling Capacity: 11,900 BTU, Heating Capacity: 13,600 BTU, Includes: Wireless Remote Controller. ***Requires EPA Section 608 certification for installation ***CZ-BT20U Grill Sold Separately
Also known as: 885170233737, CS-E12RB4UW, PHVCSE12RB4UW

Specifications

CFM: 390
Volts AC: 230, 208
BTU: 10900
CFM: 390
BTU: 10900
Volts AC: 230, 208