8' Corset #18/3 SVT 105 W/Plug, White

Item #: 0170389

Cat #: 90-2414

UPC: 045923000096

Company wide:
0 in stock
Documents & Guides
8 Foot 18/3 SVT 105C Heavy Duty Cord Set; White Finish; 100 Carton; 3 Prong Molded Plug; Stripped And Slit; 1/4" Diameter

Overview

8 Foot 18/3 SVT 105C Heavy Duty Cord Set; White Finish; 100 Carton; 3 Prong Molded Plug; Stripped And Slit; 1/4" Diameter
Also known as: 045923000096, 90-2414, SAT902414

Specifications

Length: 8 ft
Color: White
Wattage: 1250
Length: 8 ft
Wattage: 1250
Color: White