Transformer, Buck/Boost, 750 VA, 3PH, 120/240 x 16/32

Item #: 0170376

Cat #: QC75ESCB

UPC: 803423033880

$ 471.06 EA
Company wide:
0 in stock
Transformer, Buck/Boost, 750 VA, 3-Phase, 120/240 x 16/32 Volt AC, NEMA 3R

Overview

Transformer, Buck/Boost, 750 VA, 3-Phase, 120/240 x 16/32 Volt AC, NEMA 3R
Also known as: 803423033880, QC75ESCB, HMDQC75ESCB

Specifications

Phase: 3
Volt Amps: 750
Primary Voltage: 120/240
Secondary Voltage: 16/32
Phase: 3
Primary Voltage: 120/240
Volt Amps: 750
Secondary Voltage: 16/32