Skylark Preset Slide Dimmer, Ivory

Item #: 0170372

Cat #: SF-12P-277-IV

UPC: 027557680837

$ 221.94 EA
Company wide:
0 in stock
Documents & Guides
Skylark Preset Slide Dimmer, 277V, 6A, Single-Pole, Fluorescent, On/Off Switch, 3-Wire, Ivory

Overview

Skylark Preset Slide Dimmer, 277V, 6A, Single-Pole, Fluorescent, On/Off Switch, 3-Wire, Ivory

Skylark Dimmer with On/Off Switch, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, single pole, 277V/6A in ivory

Also known as: 027557680837, SF-12P-277-IV, LUTSF12P277IV

Specifications

Amps: 6
Type: Slide, Preset
Volts AC: 277
Mounting: Surface
Poles: 1
Color: Ivory
Amps: 6
Volts AC: 277
Poles: 1
Type: Slide, Preset
Mounting: Surface
Color: Ivory