3/4" Auger

Item #: 0170328

Cat #: 1812

UPC: 781002218128

$ 59.88 EA
Company wide:
27 in stock
Documents & Guides
Auger, Self-Feeding, Ship Auger, Length: 18", Diameter: 3/4".

Overview

Auger, Self-Feeding, Ship Auger, Length: 18", Diameter: 3/4".

Auger Bits are a versatile, high-quality bit used to bore holes through wood. They are manufactured with a self-feeding screw point tip, which helps pull the auger through the wood, requiring less effort from the user. Due to their aggressive design and sharp cutting edges, they are able to drill through nails with ease. They are heat treated for increased durability and longevity, and feature two recesses where extensions may be added.

Also known as: 781002218128, 1812, DOT1812

Specifications

Diameter: 3/4 in
Type: Self Feeding, Long, Auger Bit
Length: 18 in
Diameter: 3/4 in
Length: 18 in
Type: Self Feeding, Long, Auger Bit