#1 Phillips 1in Insert Bit Tip

Item #: 0170323

Cat #: DW2001

UPC: 028874020016

Company wide:
0 in stock
Documents & Guides
No Documents Available
Bit Size: 1in, Tip Type: #1 Phillips, Features: Shock-resistant Tool Steel; Snubnose Design; Advanced Hardening Process Provides Maximum Durability (Pack of 2)

Overview

Bit Size: 1in, Tip Type: #1 Phillips, Features: Shock-resistant Tool Steel; Snubnose Design; Advanced Hardening Process Provides Maximum Durability (Pack of 2)

2 Pack, #1 Phillips 1" Insert Bit Tip, Shock Resistant Steel For Maximum Durability, Hardened Core For Extra Strength & Reduced Breakage, Heat Treated To Resist Breakage & Wear, Specially Designed To Reduce Stripping.

Also known as: 028874020016, DW2001, DEWDW2001

Specifications

Size: 1 in
Type: Insert Bit, Philips
Size: 1 in
Type: Insert Bit, Philips