#8 Slotted 1in Insert Bit Tip

Item #: 0170316

Cat #: DW2008

UPC: 028874020085

Company wide:
0 in stock
Documents & Guides
No Documents Available
Bit Size: 1in, Tip Type: #8 Slotted, Features: Shock-resistant Tool Steel; Snubnose Design; Advanced Hardening Process Provides Maximum Durability

Overview

Bit Size: 1in, Tip Type: #8 Slotted, Features: Shock-resistant Tool Steel; Snubnose Design; Advanced Hardening Process Provides Maximum Durability

2 Pack, #8 Slotted 1" Insert Bit Tip, Shock Resistant Steel For Maximum Durability, Hardened Core For Extra Strength & Reduced Breakage, Heat Treated To Resist Breakage & Wear, Specially Designed To Reduce Stripping.

Also known as: 028874020085, DW2008, DEWDW2008

Specifications

Size: 1 in
Type: Insert Bit
Size: 1 in
Type: Insert Bit