Acme Ta281221 Industrial Control Tr

Item #: 0170289

Cat #: TA281221

UPC: 047503311707

Company wide:
0 in stock
Documents & Guides
0, 220 X 440 Primary Volts , 120/115/110 Secondary Volts

Overview

0, 220 X 440 Primary Volts , 120/115/110 Secondary Volts
Also known as: 047503311707, TA281221, ACMTA281221

Features & Benefits

  • Substitute new ICT TB5000F008
  • Series parallel connecting links save time and costs
  • Mounting plate adapts to various mounting dimensions
  • Optional secondary fuse kit available - PL112707

Specifications

Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 120, 115, 110
Volt Amps: 5kVA
Primary Voltage: 220/440, 230/460
Type: Industrial Control, Transformer
Secondary Voltage: 120, 115, 110
Primary Voltage: 220/440, 230/460
Phase: 1
Volt Amps: 5kVA