SOCKET REPLACEMENT PORCELAIN

Item #: 0170268

Cat #: VPLR123

UPC: 781381123136

$ 75.52 EA
Company wide:
0 in stock
Documents & Guides
Stylmaster UNILETS Replacement Socket, Voltage Rating: 277 V, Base: Medium, Material: Porcelain With Brass Screw Shell, Lamp Type: 60 - 300 WTT A23/PS30 Medium Incandescent, Finish: Natural, Enclosure: NEMA 4X, Standard: NEC: Class I, Di

Overview

Stylmaster UNILETS Replacement Socket, Voltage Rating: 277 V, Base: Medium, Material: Porcelain With Brass Screw Shell, Lamp Type: 60 - 300 WTT A23/PS30 Medium Incandescent, Finish: Natural, Enclosure: NEMA 4X, Standard: NEC: Class I, Di
Also known as: 781381123136, VPLR123, APPVPLR123

Specifications

Base: Medium Screw (E26)
Light Technology: HID, Incandescent
Base: Medium Screw (E26)
Light Technology: HID, Incandescent