TR DUP REC 15A/125V LA

Item #: 0170245

Cat #: 3232-TRLA

UPC: 785007240061

$ 3.07 EA
Company wide:
205 in stock
Tamper-Resistant, Duplex Grounding Receptacle meets 2008 National Electrical Code Tamper-Resistant requirements. It protects children: patented shutter system helps prevent improper insertion of foreign objects. It has high-impact resistant thermoplastic construction and superior protection than traditional outlet caps or protection plates. 15 amp, 125 volt. Light Almond.

Overview

Tamper-Resistant, Duplex Grounding Receptacle meets 2008 National Electrical Code Tamper-Resistant requirements. It protects children: patented shutter system helps prevent improper insertion of foreign objects. It has high-impact resistant thermoplastic construction and superior protection than traditional outlet caps or protection plates. 15 amp, 125 volt. Light Almond.
Also known as: 785007240061, 3232-TRLA, PAS3232TRLA

Specifications

Color: Light Almond
Amps: 15
Material: Thermoplastic
Gangs: 1
NEMA Configuration: 5-15R
Volts AC: 120/125
Color: Light Almond
Material: Thermoplastic
NEMA Configuration: 5-15R
Amps: 15
Gangs: 1
Volts AC: 120/125