
$ 344.82 EA
Company wide:
3
in stock
Documents & Guides
Cable to Cable, Parallel Horizontal Connector, Type: PT, Cable Run Size: 4/0 AWG, Cable Tap Size: 4/0 AWG, Welding Material: 200.
Overview
Cable to Cable, Parallel Horizontal Connector, Type: PT, Cable Run Size: 4/0 AWG, Cable Tap Size: 4/0 AWG, Welding Material: 200.
nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.
Also known as: 782856548416, PTC2Q2Q, CADPTC2Q2Q
Specifications
| Family / Style: | PT |
| Allowable Gauge Range: | 4/0 |
| Family / Style: | PT |
| Allowable Gauge Range: | 4/0 |