
Fixture Support Box, Round 3-1/2", Bar Hanger Adjustable 16 to 24"
Item #: 0170153
Cat #: 9335-BHGK
UPC: 085339881032
$ 8.21 EA
Company wide:
1,229
in stock
Documents & Guides
3-1/2" Diameter, Ceiling/Fixture Box with Bar Hanger and Speed Clamps, Thermoset Fiberglass, Depth: 2-7/8". Cubic Inches: 21". Fixture Weight: 50 lbs. Adjustable Bracket Length: 16" - 24"
Overview
3-1/2" Diameter, Ceiling/Fixture Box with Bar Hanger and Speed Clamps, Thermoset Fiberglass, Depth: 2-7/8". Cubic Inches: 21". Fixture Weight: 50 lbs. Adjustable Bracket Length: 16" - 24"
Machine tapped fixture holes, ground strap, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339881032, 9335-BHGK, ALL9335BHGK, Short bar hanget, Bar Hanger
Specifications
| Depth: | 2 5/16 in |
| Mounting: | Clamp, Bracket |
| Material: | Fiberglass |
| Cubic Inches: | 20.500 in³ |
| Depth: | 2 5/16 in |
| Material: | Fiberglass |
| Mounting: | Clamp, Bracket |
| Cubic Inches: | 20.500 in³ |