Continuous Hinge Enclosure with Clamps Type 4, 12x6x4, Gray, Mild Steel

Item #: 0170144

Cat #: A1264CHNF

UPC: 783510292447

$ 323.61 EA
Company wide:
0 in stock
Type 4 Junction Boxes with easy access are ideal for housing and protecting electrical connections. This Continuous Hinge Enclosure with Clamps Type 4, A1264CHNF item measures 12x6x4 inches with a material of Steel colored Gray.

Overview

Type 4 Junction Boxes with easy access are ideal for housing and protecting electrical connections. This Continuous Hinge Enclosure with Clamps Type 4, A1264CHNF item measures 12x6x4 inches with a material of Steel colored Gray.

A continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.

Also known as: 783510292447, A1264CHNF, HOFA1264CHNF

Specifications

Depth: 4 in
Height: 12 in
IP/NEMA Rating: IP66, NEMA 12
Color: Gray
Material: Steel
Width: 6 in
Finish: Powder Coated
Depth: 4 in
IP/NEMA Rating: IP66, NEMA 12
Material: Steel
Finish: Powder Coated
Height: 12 in
Color: Gray
Width: 6 in