Capacitor 24mfd

Item #: 0170121

Cat #: MD2409-000

UPC: 781087002469

$ 143.12 EA
Company wide:
0 in stock
Documents & Guides
Adv Md2409-000 24mf. FOR PULSE START 1000W MH BLST

Overview

Adv Md2409-000 24mf. FOR PULSE START 1000W MH BLST

Dry-film capacitors contain no oil, are furnished with 8” leads and include integral resistor where required.

Also known as: 781087002469, MD2409-000, ADVMD2409000

Specifications

Type: Capacitor
Type: Capacitor