2' x 4' LED Low-Profile Recessed Troffer

Item #: 0170091

Cat #: 2GTL 4 48L EZ1 LP835

UPC: 193047698474

$ 269.57 EA
Company wide:
0 in stock
Documents & Guides
LED Recessed Troffer, 2' x 4', 120/277V, Lumens: 4800, Color Temperature: 3500K

Overview

LED Recessed Troffer, 2' x 4', 120/277V, Lumens: 4800, Color Temperature: 3500K
Also known as: 193047698474, 2GTL 4 48L EZ1 LP835, LIT2GTL448LEZ1LP

Specifications

Mounting: Recessed
Length: 4 ft
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Light Technology: LED
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277