PANEL, WHT STL FOR RHINGE COVER ENCLOSURE, 30X30

Item #: 0170052

Cat #: N3030P

UPC: 782051377118

$ 345.56 EA
Company wide:
0 in stock
Documents & Guides
PANEL, WHT STL FOR RHINGE COVER ENCLOSURE, 30X30

Overview

PANEL, WHT STL FOR RHINGE COVER ENCLOSURE, 30X30
Also known as: 782051377118, N3030P, CIRN3030P

Specifications

Width: 30 in
Height: 30 in
Color: White
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 30 in
Color: White
IP/NEMA Rating: NEMA 3R
Height: 30 in
Material: Steel