10 AWG XHHW-2 Stranded Copper Black 2500'

Item #: 0170040

Cat #: 10XHHWCSTRBLAX2500

UPC: 980100240035

$ 0.59 FT
Company wide:
38,380 in stock
Documents & Guides
10 AWG, XHHW-2, Stranded Copper, 600/1000V, Black, 2500 ft. Reel.

Overview

10 AWG, XHHW-2, Stranded Copper, 600/1000V, Black, 2500 ft. Reel.

XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.

Also known as: 980100240035, 10XHHWCSTRBLAX2500

Specifications

Gauge: 10 AWG
Volts AC: 1kV, 600
Length: 2500 ft
Material: Copper
Color: Black
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Length: 2500 ft
Color: Black
Jacket: XLPE
Package Type: Reel
Volts AC: 1kV, 600
Material: Copper
Conductors: 1
Stranding: Stranded