This product has been discontinued.

Metal Solar Placard, Main PV/AC Discon, Red
Item #: 0170038
Cat #: 596-00861
UPC: 089306386599
$ 20.69 EA
Clearance
Price good while supplies last
Company wide:
51
in stock
Discontinued
Documents & Guides
Metal Solar Placard, MAIN PV SYSTEM AC DISCONNECT, 5.5" x 1.75", AA, Red, 5/pkg
Overview
Metal Solar Placard, MAIN PV SYSTEM AC DISCONNECT, 5.5" x 1.75", AA, Red, 5/pkg
Variable data placards are used to mark areas specific to the individual installation, like voltage data. Made of the same durable material as pre-printed metal solar placards, HellermannTyton offers two styles of variable placards: hand-writable and engravable. Both hand-writable placards feature a silver variable data area that can be marked using an industrial paint pen. Engravable placards have a black area that can be engraved using standard engraving equipment.
Also known as: 089306386599, 596-00861, TYN59600861
Specifications
| Color: | Red |
| Length: | 5 1/2 in , 5.500 in |
| Material: | Aluminum |
| Color: | Red |
| Material: | Aluminum |
| Length: | 5 1/2 in , 5.500 in |