Solar Placard, WARNING/INVERTER OUT, Orange

Item #: 0170035

Cat #: 596-00836

UPC: 089306386483

Company wide:
0 in stock
Documents & Guides
Metal Solar Placard, WARNING INVERTER OUTPUT…OVERCURRENT DEVICE, 2.0" x 1.25", AA, Orange, 5/pkg

Overview

Metal Solar Placard, WARNING INVERTER OUTPUT…OVERCURRENT DEVICE, 2.0" x 1.25", AA, Orange, 5/pkg

Variable data placards are used to mark areas specific to the individual installation, like voltage data. Made of the same durable material as pre-printed metal solar placards, HellermannTyton offers two styles of variable placards: hand-writable and engravable. Both hand-writable placards feature a silver variable data area that can be marked using an industrial paint pen. Engravable placards have a black area that can be engraved using standard engraving equipment.

Also known as: 089306386483, 596-00836, TYN59600836

Specifications

Length: 2 in
Color: Orange
Size: 2
Material: Aluminum
Length: 2 in
Size: 2
Color: Orange
Material: Aluminum