Metal Solar Placard, Shock Haz/DC Conductors

Item #: 0170024

Cat #: 596-00831

UPC: 089306386650

Company wide:
0 in stock
Documents & Guides
Metal Solar Placard, WARNING ELECTRICAL SHOCK…Hand Writable, 3.75" x 2.0", AA, Orange/Silver, 5/pkg

Overview

Metal Solar Placard, WARNING ELECTRICAL SHOCK…Hand Writable, 3.75" x 2.0", AA, Orange/Silver, 5/pkg

Variable data placards are used to mark areas specific to the individual installation, like voltage data. Made of the same durable material as pre-printed metal solar placards, HellermannTyton offers two styles of variable placards: hand-writable and engravable. Both hand-writable placards feature a silver variable data area that can be marked using an industrial paint pen. Engravable placards have a black area that can be engraved using standard engraving equipment.

Also known as: 089306386650, 596-00831, TYN59600831

Specifications

Color: Orange, Silver
Length: 3 3/4 in
Material: Aluminum
Color: Orange, Silver
Material: Aluminum
Length: 3 3/4 in