This product has been discontinued.

Metal Solar Placard, ELECTRICAL SHOCK HAZARD
Item #: 0170019
Cat #: 596-00828
UPC: 089306386629
Company wide:
0
in stock
Discontinued
Documents & Guides
Metal Solar Placard, WARNING ELECTRICAL SHOCK...Hand Writable, 3.75"x2.0", AA, Orange/Silver, 5/pkg
Overview
Metal Solar Placard, WARNING ELECTRICAL SHOCK...Hand Writable, 3.75"x2.0", AA, Orange/Silver, 5/pkg
Variable data placards are used to mark areas specific to the individual installation, like voltage data. Made of the same durable material as pre-printed metal solar placards, HellermannTyton offers two styles of variable placards: hand-writable and engravable. Both hand-writable placards feature a silver variable data area that can be marked using an industrial paint pen. Engravable placards have a black area that can be engraved using standard engraving equipment.
Also known as: 089306386629, 596-00828, TYN59600828
Specifications
| Color: | Orange, Silver |
| Length: | 3 3/4 in |
| Material: | Aluminum |
| Color: | Orange, Silver |
| Material: | Aluminum |
| Length: | 3 3/4 in |