Sustainable

Solar Placard, Electrical Shock Hazard W/DC

Item #: 0170015
Cat #: 596-00829
UPC: 089306386636
$ 6.62 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Metal Solar Placard, WARNING ELECTRICAL SHOCK…,Hand Writable, 3.75" x 2.5", AA, Orange/Silver, 5/pkg

Overview

Metal Solar Placard, WARNING ELECTRICAL SHOCK…,Hand Writable, 3.75" x 2.5", AA, Orange/Silver, 5/pkg
Variable data placards are used to mark areas specific to the individual installation, like voltage data. Made of the same durable material as pre-printed metal solar placards, HellermannTyton offers two styles of variable placards: hand-writable and engravable. Both hand-writable placards feature a silver variable data area that can be marked using an industrial paint pen. Engravable placards have a black area that can be engraved using standard engraving equipment.
Also known as: 089306386636, 596-00829, TYN59600829

Specifications

Color: Orange, Silver
Length: 3 3/4 in
Material: Aluminum
Color: Orange, Silver
Material: Aluminum
Length: 3 3/4 in

Customer Reviews

No reviews for this product
(0)