Solar Placard, WARNING/DUAL POWER, Orange

Item #: 0170013

Cat #: 596-00833

UPC: 089306386452

Company wide:
0 in stock
Documents & Guides
Metal Solar Placard, WARNING DUAL POWER SOURCE…SYSTEM, 4.0" x .75", AA, Orange, 5/pkg

Overview

Metal Solar Placard, WARNING DUAL POWER SOURCE…SYSTEM, 4.0" x .75", AA, Orange, 5/pkg

Variable data placards are used to mark areas specific to the individual installation, like voltage data. Made of the same durable material as pre-printed metal solar placards, HellermannTyton offers two styles of variable placards: hand-writable and engravable. Both hand-writable placards feature a silver variable data area that can be marked using an industrial paint pen. Engravable placards have a black area that can be engraved using standard engraving equipment.

Also known as: 089306386452, 596-00833, TYN59600833

Specifications

Size: 4
Color: Orange
Length: 4 in
Material: Aluminum
Size: 4
Length: 4 in
Color: Orange
Material: Aluminum