40W Dimmer & Driver, Switchex, 120VAC, LED

Item #: 0169990

Cat #: DI-12V-SE-40W

UPC: 848333004933

$ 162.00 EA
Company wide:
0 in stock
Documents & Guides
LED Driver/Dimmer Switch Combo, 40 Watt, 120 Volt AC Input, 12 Volt DC Output, Includes Glossy White/Glossy Light Almond/Glossy Dark Brown Faceplates, Trim Plates Not Included *Diode LED Part# 31433*

Overview

LED Driver/Dimmer Switch Combo, 40 Watt, 120 Volt AC Input, 12 Volt DC Output, Includes Glossy White/Glossy Light Almond/Glossy Dark Brown Faceplates, Trim Plates Not Included *Diode LED Part# 31433*

LED driver and dimmer switch combined in a single gang box. Simplify your installation and save labor costs.

Also known as: 848333004933, DI-12V-SE-40W, DIODI12VSE40W

Specifications

Color: Light Almond, White, Dark Brown
Volts AC: 120
Wattage: 40
Type: Driver
Light Technology: LED
Dimmable: Yes
Color: Light Almond, White, Dark Brown
Wattage: 40
Light Technology: LED
Volts AC: 120
Type: Driver
Dimmable: Yes