Reset Rod Kit

Item #: 0169952

Cat #: RESET001

UPC: 786680165443

$ 119.26 EA
Company wide:
1 in stock
Documents & Guides
Reset Rod Kit for the C899 Empty Non-Combo Enclosures, Includes All Reset Rod Lengths

Overview

Reset Rod Kit for the C899 Empty Non-Combo Enclosures, Includes All Reset Rod Lengths
Also known as: 786680165443, RESET001, CUTRESET001

Specifications

Width: 3 in
Height: 3 in
Weight: 6.500 lbs
Width: 3 in
Weight: 6.500 lbs
Height: 3 in