
Grounding Busbar, w/Insulators and Brackets, LL, 18" x 4" x 0.25"
Item #: 0169939
Cat #: EGBA14418LL
UPC: 782856446262
$ 529.57 EA
Company wide:
0
in stock
Documents & Guides
Grounding Busbar, w/Insulators and Brackets, LL, 18" x 4" x 0.25"
Overview
Grounding Busbar, w/Insulators and Brackets, LL, 18" x 4" x 0.25"
Common earthing point for multiple electrical panels and devices.
Also known as: 782856446262, EGBA14418LL, CADEGBA14418LL
Features & Benefits
- Provides a convenient, single-point grounding and bonding location
- Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
- Custom bars can be designed and manufactured to customer specifications
Specifications
| Material: | Copper |
| Width: | 4 in |
| Length: | 18 in |
| Product Thickness: | 0.250 in |
| Material: | Copper |
| Length: | 18 in |
| Width: | 4 in |
| Product Thickness: | 0.250 in |