Starter, Replacement Coil, 440/480VAC, Freedom, Size 0, Series B1

Item #: 0169929

Cat #: 9-2876-3

UPC: 782114628874

$ 481.25 EA
Company wide:
8 in stock
440/480V AC, Replacement Coil, Freedom Series. For use with NEMA Size 0 (Series B1 & C1) & IEC Frame Sizes D - F (Series B1 & C1).

Overview

440/480V AC, Replacement Coil, Freedom Series. For use with NEMA Size 0 (Series B1 & C1) & IEC Frame Sizes D - F (Series B1 & C1).

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782114628874, 9-2876-3, CUT928763

Specifications

Family / Style: Freedom
Mounting: Device
Amps: 30
Size: C1
Amps Range: 20 - 30
Family / Style: Freedom
Amps: 30
Amps Range: 20 - 30
Mounting: Device
Size: C1