208V AC, Replacement Coil, Freedom

Item #: 0169925

Cat #: 9-2875-5

UPC: 782114628775

$ 481.25 EA
Company wide:
0 in stock
208V AC, Replacement Coil, Freedom Series. For use with NEMA Size 00 (Series B1 & C1) & IEC Frame Sizes A - C (Series B1 & C1).

Overview

208V AC, Replacement Coil, Freedom Series. For use with NEMA Size 00 (Series B1 & C1) & IEC Frame Sizes A - C (Series B1 & C1).
Also known as: 782114628775, 9-2875-5, CUT928755

Specifications

Family / Style: Freedom
Type: NEMA, IEC, Coil
Volts AC Control: 208
Family / Style: Freedom
Volts AC Control: 208
Type: NEMA, IEC, Coil