Iec Full Voltage Non-reversing Starter

Item #: 0169907

Cat #: AE16MN0E

UPC: 782113645155

$ 3483.68 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size M, Interchangeable Heater Overload Relay, 208 Vac/ 60 Hz Coil, 1no Side Mounted Auxiliary Contact

Overview

Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size M, Interchangeable Heater Overload Relay, 208 Vac/ 60 Hz Coil, 1no Side Mounted Auxiliary Contact
Also known as: 782113645155, AE16MN0E, CUTAE16MN0E

Specifications

Amps: 105
Family / Style: Freedom
Poles: 3
Mounting: Surface
Volts AC: 575
Amps: 105
Poles: 3
Volts AC: 575
Family / Style: Freedom
Mounting: Surface